Zoro Homepage

Blush Solid Wood Twin Tufted Upholstered Velvet Bed

  • Mfr # 544752

  • Zoro # G022370003


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Height
50 in
Overall Width
84 in
Application Type
No
Overall Length
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544752
Zoro #
G022370003
UPC #
-
Country of Origin
China

Dimensions

Overall Height
50 in
Overall Width
84 in
Overall Length
44.5 in

Details

Assembly Required
Full Assembly Needed
Item
Standard Bed
Application Type
No
Material
Velvet

Description

Create a haven for relaxation and sweet dreams with this fabulous blush solid wood twin tufted upholstered velvet bed. Fully upholstered in a blush button tufted velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 84-inch W x 44.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.