Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blush Solid Wood Twin Upholstered Velvet Bed with Nailhead Trim

  • Mfr # 544787

  • Zoro # G922343305


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Overall Height
50 in
Commercial Use
No
Material
Velvet
Assembly Required
Full Assembly Needed
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544787
Zoro #
G922343305
UPC #
-
Country of Origin
China

Dimensions

Overall Height
50 in
Overall Length
45 in
Overall Width
83 in

Details

Commercial Use
No
Material
Velvet
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous blush solid wood twin upholstered velvet bed with nailhead trim. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 83-inch W x 45-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.