
Blush Twin Polyester 140 Thread Count Washable Down Comforter Set
Mfr # 528913
Zoro # G022345575
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Application Type
No
Material
Polyester
Width
68 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528913
Zoro #
G022345575
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Width
68 in
Height
90 in
Details
Application Type
No
Material
Polyester
Assembly Required
No Assembly Needed
Item
Down Comforters and Duvet
Description
Achieve the ultimate cozy bed with this blush twin polyester 140 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. This bedding is designed for twin size beds. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Dress your bed in style with this down comforter. 90-inch H x 68-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.