
Blush Twin Polyester 180 Thread Count Washable Down Comforter Set
Mfr # 528981
Zoro # G722362292
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Width
68 in
Depth
0.5 in
Height
90 in
Assembly Required
No Assembly Needed
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528981
Zoro #
G722362292
UPC #
-
Country of Origin
China
Dimensions
Width
68 in
Depth
0.5 in
Height
90 in
Details
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
No
Description
This cuddly blush twin polyester 180 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. This bedding is designed for twin size beds. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this down comforter will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 68-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.