Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blush Twin Polyester 220 Thread Count Washable Duvet Cover Set

  • Mfr # 529039

  • Zoro # G522348403


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Height
90 in
Application Type
No
Material
Polyester
Width
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529039
Zoro #
G522348403
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Height
90 in
Width
68 in

Details

Application Type
No
Item
Down Comforters and Duvet
Material
Polyester
Assembly Required
No Assembly Needed

Description

Similar to a pillowcase, this blush twin polyester 220 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. This bedding is designed for twin size beds. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this duvet cover. 90-inch H x 68-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.