
Blush Woven 100% Woven Textured Cotton Floral Throw Blanket
Mfr # 518835
Zoro # G622885167
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Color
Blush
Material
Cotton
Size
Throw
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518835
Zoro #
G622885167
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
50 in
Thickness
0.5 in
Details
Theme
No Theme
Color
Blush
Material
Cotton
Fill Material
No fill
Back Side Color
Blush
Contruction Technique
Woven
Commercial Use
No
Pattern
Floral
Heated
No
Item
Throws & Blankets
Reversible
No
Embroidered
No
Description
This blush woven 100% woven textured cotton floral throw blanket is an essential for any cozy abode. Features a woven floral design that offers sumptuous softness and texture that you'll cherish for years to come. Made from 100% woven textured cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 50-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.