Shop HOMEROOTS
See all product information
Create Account
Body Pillow Polyester Polyfill Firm Wedge Pillow
Mfr # 569102
Zoro # G122909646
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
Size
Body Pillow
Width
59.06 in
Length
19.69 in
Cooling Technology
No
Depth
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569102
- Zoro #
- G122909646
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- Body Pillow
- Width
- 59.06 in
- Length
- 19.69 in
- Depth
- 7.87 in
Details
- Item
- Bed Pillows
- Cooling Technology
- No
- Cover Material
- Polyester
- Commercial Use
- Yes
- Style
- Casual
- Pillowcase Included
- No
- Removable Cover
- No
- Comfort Level
- Firm
- Type
- Wedge Pillow
- Washing Instructions
- No
- Antimicrobial
- No
- Thread Count
- 250
- Sleep Position
- Back
- Gusseted Edge
- No
- Color
- Gray
- Material
- Polyester Polyfill
- Hypoallergenic
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.