Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bohemian Flowers In Ceramic Vases Unframed Print Wall Art

  • Mfr # 399067

  • Zoro # G622890130


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
LED/Illuminated
No
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399067
Zoro #
G622890130
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Width
30 in
Length
30 in

Details

Item
Wall Art
Material
Polyester
LED/Illuminated
No
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Subject
Plants & Flowers
Wall Mounting Hardware Included
Yes
Primary Art Material
Canvas
Shape
Square
Color
Blue
Commercial Use
No
Art Type
Print

Description

Bring some sizzle to your space with this eye-catching bohemian flowers in ceramic vases unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 30 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.