
Bohemian Flowers In Ceramic Vases Unframed Print Wall Art
Mfr # 399068
Zoro # G422891337
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
1
Length
40 in
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399068
Zoro #
G422891337
UPC #
-
Country of Origin
United States
Dimensions
Length
40 in
Depth
1.25 in
Width
40 in
Details
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
LED/Illuminated
No
Shape
Square
Wall Mounting Hardware Included
Yes
Item
Wall Art
Art Type
Print
Subject
Plants & Flowers
Primary Art Material
Canvas
Commercial Use
No
Material
Polyester
Color
Blue
Description
Bring some sizzle to your space with this eye-catching bohemian flowers in ceramic vases unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 40 inches H x 40 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.