Bohemian Terracotta Lady Unframed Print Wall Art

  • Mfr # 398996

  • Zoro # G322888857


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Color
Pink
Shape
Rectangle
Width
24 in
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398996
Zoro #
G322888857
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
24 in
Depth
1.25 in

Details

Item
Wall Art
Color
Pink
Shape
Rectangle
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Commercial Use
No
LED/Illuminated
No
Material
Polyester
Wall Mounting Hardware Included
Yes
Primary Art Material
Canvas
Art Type
Print
Subject
People
Set Type
Single Piece Item

Description

The bohemian terracotta lady unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.