
Boy and Girl Sitting in Dunes Brown Framed Print Wall Art
Mfr # 407353
Zoro # G122891743
product price:Â $56.99
/eaKey Features
Shape
Rectangle
Material
Wood Print On Paper
Depth
1 in
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407353
Zoro #
G122891743
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
19 in
Details
Shape
Rectangle
Material
Wood Print On Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Art Type
Print
Set Type
Single Piece Item
Number of Pieces Included
1
Primary Art Material
Paper
LED/Illuminated
No
Subject
Landscape & Nature
Color
Blue, Tan, Light Brown
Item
Wall Art
Description
Add an air of fashion to your room and rejuvenate the space with this boy and girl sitting in dunes brown framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.