Brass Steel And Glass Oval Rolling Bar Cart

  • Mfr # 530454

  • Zoro # G122355108


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
34 in
Application Type
No
Color
Brass
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530454
Zoro #
G122355108
UPC #
-
Country of Origin
China

Dimensions

Height
34 in
Depth
17 in
Width
30 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Color
Brass
Item
Bar Carts and Server

Description

Add a touch of elegance to your home with this brass steel and glass oval rolling bar cart. Crafted with a sturdy steel frame and a sleek glass top, this modern-style bar cart is perfect for entertaining guests. Its oval shape adds a unique and stylish look to any space. Featuring wheels for easy mobility, you can effortlessly transport your favorite beverages and snacks wherever your guests are. The brass color adds a luxurious touch, making it a statement piece in any room. Whether used as a bar cart or for displaying decor, this versatile piece is both functional and stylish. Elevate your entertaining experience with this stunning bar cart. 34-inch H x 30-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.