Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Steel And Glass Rolling Bar Cart

  • Mfr # 530443

  • Zoro # G822366084


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Color
Brass
Height
35 in
Assembly Required
Full Assembly Needed
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530443
Zoro #
G822366084
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
35 in
Width
33 in

Details

Color
Brass
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Application Type
No

Description

Add a touch of industrial charm to your space with this stylish brass steel and glass rolling bar cart. Crafted with a sturdy steel frame and a sleek rectangular glass top, this bar cart is perfect for entertaining guests. The rolling wheels make it easy to move the cart around, allowing you to effortlessly serve your favorite drinks. Its brass color adds a sophisticated flair, making it a great addition to any home decor. With its industrial style and practical design, this bar cart is sure to become the centerpiece of your next social gathering. Upgrade your hosting game with this versatile and elegant bar cart. 35-inch H x 33-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.