Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Steel And Glass Rolling Bar Cart

  • Mfr # 530450

  • Zoro # G322359081


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
33 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
36 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530450
Zoro #
G322359081
UPC #
-
Country of Origin
China

Dimensions

Width
33 in
Height
36 in
Depth
14 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Color
Brass

Description

Enhance your modern decor with the sleek and stylish brass steel and glass rolling bar cart. Crafted with a sturdy steel frame and a sleek glass top, this rectangular bar cart exudes elegance and functionality. Its convenient wheels allow for easy mobility, making it perfect for serving drinks and snacks during gatherings. The brass color adds a touch of sophistication to any room, while the modern design seamlessly blends with existing furniture. Whether you're entertaining guests or simply enjoying a quiet evening at home, this bar cart is a must-have addition to your living space. Elevate your hosting game with this stunning brass steel and glass rolling bar cart. 36-inch H x 33-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.