
Brass Steel And Glass Rolling Bar Cart
Mfr # 530453
Zoro # G022357844
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Brass
Depth
15 in
Width
30 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530453
Zoro #
G022357844
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Width
30 in
Height
36 in
Details
Application Type
No
Color
Brass
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Description
This modern bar cart features a sleek and stylish design that will elevate any space. Crafted with a sturdy steel frame and a glass top, this rectangular cart is perfect for displaying your favorite bottles and glassware. The brass color adds a touch of elegance, while the wheels allow for easy mobility. Whether you're hosting a cocktail party or simply want to showcase your collection, this bar cart is both functional and chic. With its timeless appeal and modern aesthetic, it's sure to be a conversation starter in your home. 36-inch H x 30-inch W x 15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.