Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Steel And Glass Rolling Bar Cart

  • Mfr # 530460

  • Zoro # G522372361


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Width
38 in
Assembly Required
Full Assembly Needed
Depth
13 in
Color
Brass
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530460
Zoro #
G522372361
UPC #
-
Country of Origin
China

Dimensions

Width
38 in
Depth
13 in
Height
32 in

Details

Assembly Required
Full Assembly Needed
Color
Brass
Item
Bar Carts and Server
Application Type
No

Description

This modern brass steel and glass rolling bar cart is a must-have addition for your home. With its sleek design and stylish brass color, it will effortlessly blend into any modern decor. The bar cart features a sturdy steel frame, ensuring durability and longevity. The rectangular shape provides ample space for your favorite beverages and accessories. Equipped with wheels, this cart can be easily moved around your space, making it perfect for entertaining guests in any room. The glass top adds a touch of elegance, while also being easy to clean. Whether you're hosting a party or enjoying a quiet evening at home, this bar cart will be the perfect companion. 32-inch H x 38-inch W x 13-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.