Brass Steel And Glass Round Rolling Bar Cart

  • Mfr # 530458

  • Zoro # G722371478


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Brass
Width
21 in
Height
36 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530458
Zoro #
G722371478
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
36 in
Depth
21 in

Details

Application Type
No
Color
Brass
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed

Description

Add a touch of modern elegance to your space with this brass steel and glass round rolling bar cart. The steel frame provides strength and durability, while the glass top adds a sleek and sophisticated look. Its round shape is both stylish and functional, allowing for easy movement and placement in any room. With wheels included, this bar cart can effortlessly roll from one area to another, making it perfect for entertaining guests or serving drinks. The brass color adds a touch of glamour to your decor, enhancing the overall aesthetic. Whether you're hosting a party or simply displaying your favorite beverages, this bar cart is a must-have addition to your home. 36-inch H x 21-inch W x 21-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.