
Brass Unique Statement Three Light Metal and Glass Dimmable Chandelier With White Shades
Mfr # 611348
Zoro # G822357570
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Assembly Required
No Assembly Needed
Length
33.86 in
Height
28 in
Color
White/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611348
Zoro #
G822357570
UPC #
-
Country of Origin
China
Dimensions
Length
33.86 in
Height
28 in
Width
8.75 in
Details
Application Type
No
Item
Chandelier
Assembly Required
No Assembly Needed
Color
White/Brass
Description
Brighten up your space with this gorgeous brass unique statement three light metal and glass dimmable chandelier with white shades. This fabulous hanging light showcases a geometric design that elevates any décor, perfectly blending modern aesthetics with functionality. Crafted from high-quality metal and featuring elegant glass accents, it offers durability along with style. The adjustable hanging length allows for versatile placement, while the included canopy ensures a seamless installation. Handmade with attention to detail, this chandelier is an exquisite addition to your home. 28-inch h x 8.75-inch w x 33.86-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.