
Brattea 16" X 9" Green Leaf Metal Hanging Dimensional Sculpture
Mfr # 608647
Zoro # G222883266
product price: $42.99
/eaKey Features
Lighted
No
Finish Style
Paint Distressing
Outdoor Suitability
No
Length
15.94 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608647
Zoro #
G222883266
UPC #
-
Country of Origin
China
Dimensions
Length
15.94 in
Depth
1.18 in
Width
9.45 in
Details
Lighted
No
Finish Style
Paint Distressing
Outdoor Suitability
No
Item
Wall Decor
Material
Metal
Construction Method
Handmade
Fringe/Tassels Included
No
Style
Modern
Color
Green
Shape
Novelty
Assembly Required
No
Wall Decor Type
Hanging Dimensional Sculpture
Commercial Use
No
Orientation
Horizontal and Vertical
Mirrored
No
Hooks Included
No
Description
Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Crafted from metal, it ensures durability while adding a stylish touch. The modern design of this hanging dimensional sculpture elevates your decor, making it a focal point in any room. Its unique paint distressing enhances the overall aesthetic, inviting admiration from all who enter. 15.94-inch h x 9.45-inch w x 1.18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.