
Bravado Rat-Truck Sculpture
Mfr # 401508
Zoro # G122882444
product price: $77.49
/ea
Free Shipping & Returns
Key Features
Subject
Transportation
Construction Method
Handmade
Length
5 in
Hand Painted
Yes
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401508
Zoro #
G122882444
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
5 in
Depth
5 in
Width
10.5 in
Details
Subject
Transportation
Construction Method
Handmade
Hand Painted
Yes
Material
Metal
Plays Music
No
Pieces per Set
1
Assembly Required
No
Nature Motif
No Nature
Color
Black
Item
Sculptures
Sculpture Type
Model Car
Description
An authentic and jolly replica of the iconic of the '60s, the Bravado Rat-Truck Sculpture is a handmade model made of metal with a super cool "The Rat" logo on both doors. It features rolling spoke wheels, exhaust piping, headlights, a steering wheel, and a steering wheel. It is painted in authentic black with a naked engine. Perfect decoration piece for game rooms or dens. 5'' x 10.5'' x 5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.