Zoro Homepage

Bronze Chandelier Iron Ceiling Light With Clear Shades

  • Mfr # 651693

  • Zoro # G522346874


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Application Type
Yes
Assembly Required
Full Assembly Needed
Height
64 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651693
Zoro #
G522346874
UPC #
-
Country of Origin
China

Dimensions

Height
64 in
Width
15 in
Length
15 in

Details

Item
Pendants-Hanging Light
Color
Bronze
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Shed a new light on your space with this illuminating bronze chandelier iron ceiling light with clear shades. With its bronze finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 15.00-inch w x 15.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.