Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 652008

  • Zoro # G322352945


product price: $70.15
/ea

Key Features

Color
Bronze
Overall Length
4.75 in
Application Type
Yes
Width
5.01 in
Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652008
Zoro #
G322352945
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.75 in
Width
5.01 in
Height
53 in

Details

Color
Bronze
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light

Description

This beautiful bronze cylinder iron ceiling light with clear shades will brighten up and change the look of your room. With its bronze finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 53.00-inch h x 5.01-inch w x 4.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.