Zoro Homepage

Bronze Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 652015

  • Zoro # G822341142


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Assembly Required
Full Assembly Needed
Width
5.01 in
Overall Length
4.75 in
Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652015
Zoro #
G822341142
UPC #
-
Country of Origin
China

Dimensions

Width
5.01 in
Overall Length
4.75 in
Height
53 in

Details

Color
Bronze
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Application Type
Yes

Description

This beautiful bronze cylinder iron ceiling light with clear shades will brighten up and change the look of your room. With its bronze finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 53.00-inch h x 5.01-inch w x 4.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.