Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Kitchen Island Iron LED Edison Bulb Flush Ceiling Light

  • Mfr # 652020

  • Zoro # G722362834


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Height
50.18 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
21.5 in
Length
36.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652020
Zoro #
G722362834
UPC #
-
Country of Origin
China

Dimensions

Height
50.18 in
Width
21.5 in
Length
36.25 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light

Description

Dress up your entryway, dining room, kitchen, or bedroom with this bronze kitchen island iron led edison bulb flush ceiling light. With its bronze finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 50.18-inch h x 21.50-inch w x 36.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.