Zoro Homepage

Bronze Kitchen Island Metal Ceiling Light

  • Mfr # 651661

  • Zoro # G722336286


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Color
Bronze
Height
13.5 in
Application Type
Yes
Width
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651661
Zoro #
G722336286
UPC #
-
Country of Origin
China

Dimensions

Height
13.5 in
Width
19.25 in
Length
35.5 in

Details

Assembly Required
Full Assembly Needed
Color
Bronze
Item
Pendants-Hanging Light
Application Type
Yes

Description

Illuminate your home in style with this bronze kitchen island metal ceiling light. With its bronze finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 13.50-inch h x 19.25-inch w x 35.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.