Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown 3D Embossed Abstract Brushed Teak Reclaimed Wood Decorative Wall Panels

  • Mfr # 617480

  • Zoro # G622356148


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Material
Solid and Manufactured Wood
Height
11.75 in
Width
47.75 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617480
Zoro #
G622356148
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
11.75 in
Width
47.75 in
Depth
0.75 in

Details

Item
Wall Panel
Material
Solid and Manufactured Wood

Description

Transform your space from ordinary to extraordinary with these easy to install panels. Individually hand-crafted from a mix of genuine and reclaimed teak wood that is applied to a manufactured wood substrate, these wall panels showcase a striking 3D embossed and textural geometric brushed abstract design that adds depth and character to any room. Featuring natural wood grain color variation, each piece delivers a unique look that reflects the beauty of reclaimed wood. The use of teak offers durability and elegance, ensuring that your decor remains timeless and stylish. This set includes five individual pieces that require easy installation to create a visually appealing display that transforms walls into eye-catching focal points. 11.75-inch h x 47.75-inch w x 0.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products