Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown 3D Embossed Block Teak Reclaimed Wood Decorative Wall Panels

  • Mfr # 617485

  • Zoro # G822366411


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
47.75 in
Color
Brown
Material
Solid and Manufactured Wood
Depth
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617485
Zoro #
G822366411
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
11.75 in
Width
47.75 in
Depth
1.22 in

Details

Color
Brown
Material
Solid and Manufactured Wood
Item
Wall Panel

Description

Transform your space from ordinary to extraordinary with these easy to install panels. Individually hand-crafted from a mix of genuine and reclaimed teak wood that is applied to a manufactured wood substrate, these wall panels showcase a striking 3D embossed and textural square block design that adds depth and character to any room. Featuring natural wood grain color variation, each panel delivers a unique look that reflects the beauty of reclaimed wood. The use of teak offers durability and elegance, ensuring that your decor remains timeless and stylish. This set includes four individual pieces that require easy installation to create a visually appealing display that elevates your interior design while allowing for creative expression in your home décor. 11.75-inch h x 47.75-inch w x 1.22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.