Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown 3D Embossed Geometric Teak Reclaimed Wood Decorative Wall Panels

  • Mfr # 617482

  • Zoro # G622373053


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Depth
0.75 in
Color
Brown
Material
Solid and Manufactured Wood
Height
11.75 in
Width
47.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617482
Zoro #
G622373053
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
0.75 in
Height
11.75 in
Width
47.75 in

Details

Color
Brown
Item
Wall Panel
Material
Solid and Manufactured Wood

Description

Transform your space from ordinary to extraordinary with these easy to install panels. Individually hand-crafted from a mix of genuine and reclaimed teak wood that is applied to a manufactured wood substrate, these wall panels showcase a striking 3D embossed and textural geometric design that adds depth and character to any room. The reclaimed wood style complements various design aesthetics, bringing a touch of rustic charm into your home. Each panel features natural wood grain color variations, ensuring that every piece is unique and imbued with its own style. With five individual pieces included, you can easily create a cohesive look that enhances your environment, making them perfect for any room in need of a stylish upgrade. 11.75-inch h x 47.75-inch w x 0.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.