
Brown 3D Embossed Geometric Teak Reclaimed Wood Decorative Wall Panels
Mfr # 617483
Zoro # G022371062
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Depth
1.13 in
Height
11.75 in
Material
Solid and Manufactured Wood
Width
47.75 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
617483
Zoro #
G022371062
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth
1.13 in
Height
11.75 in
Width
47.75 in
Details
Item
Wall Panel
Material
Solid and Manufactured Wood
Color
Brown
Description
Transform your space from ordinary to extraordinary with these easy to install panels. Individually hand-crafted from a mix of genuine and reclaimed teak wood that is applied to a manufactured wood substrate, these wall panels showcase a striking 3D embossed and textural abstract geometric design that adds depth and character to any room. Featuring natural wood grain color variation, each piece delivers a unique look that reflects the beauty of reclaimed wood. The use of teak offers durability and elegance, ensuring that your decor remains timeless and stylish. This set includes five panels that require easy installation to create a visually appealing display that transforms walls into eye-catching focal points. 11.75-inch h x 47.75-inch w x 1.13-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.