Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown 3D Embossed Striped Teak Reclaimed Wood Decorative Wall Panels

  • Mfr # 617486

  • Zoro # G222372487


product price: $548.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.8 in
Material
Solid and Manufactured Wood
Width
95.5 in
Color
Brown
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
617486
Zoro #
G222372487
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
0.8 in
Width
95.5 in
Height
11.75 in

Details

Material
Solid and Manufactured Wood
Color
Brown
Item
Wall Panel

Description

Transform your space from ordinary to extraordinary with these easy to install panels. Individually hand-crafted from a mix of genuine and reclaimed teak wood that is applied to a manufactured wood substrate, these wall panels showcase a striking 3D embossed and textural ribbed stripe design that adds depth and character to any room. Featuring natural wood grain color variation, each piece delivers a unique look that reflects the beauty of reclaimed wood. The use of teak offers durability and elegance, ensuring that your decor remains timeless and stylish. This set includes two individual pieces that require easy installation to create a visually appealing display that elevates your interior design while allowing for creative expression in your home décor. 11.75-inch h x 95.5-inch w x 0.8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.