
Brown 3D Embossed Teak Reclaimed Wood Decorative Wall Panel
Mfr # 617487
Zoro # G022364347
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Width
47.75 in
Height
11.75 in
Depth
0.75 in
Material
Solid and Manufactured Wood
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
617487
Zoro #
G022364347
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
47.75 in
Height
11.75 in
Depth
0.75 in
Details
Item
Wall Panel
Material
Solid and Manufactured Wood
Color
Brown
Description
Transform your space from ordinary to extraordinary with these easy to install panels. Crafted with a blend of solid and manufactured wood, this wall panel brings durability and a touch of elegance to any room. The 3d embossed surface texture adds depth and interest, creating a stunning focal point on your walls. Embrace the charm of natural wood grain color variation that evokes a sense of warmth and authenticity. Designed in a reclaimed wood style, this panel not only enhances aesthetic appeal but also contributes to a cozy ambiance. With teak wood species, it guarantees both beauty and resilience for long-lasting enjoyment. 11.75-inch h x 47.75-inch w x 0.75-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.