
Brown and Beige Distressed Solid Wood And Faux Leather California King Bed Frame with Nailhead Trim (Discontinued)
- Mfr # 524792
- Zoro # G622366314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524792
Zoro #
G622366314
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Length
75.5 in
Overall Height
62 in
Overall Width
92.5 in
Details
Commercial Use
No
Color
Brown Beige
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed
Description
Update and anchor your room in style with the fabulous brown and beige distressed solid wood and faux leather california king bed frame with nailhead trim. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 62-inch h x 92.5-inch w x 75.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.