Brown and Beige Distressed Solid Wood And Faux Leather Queen Bed Frame with Nailhead Trim

  • Mfr # 524791

  • Zoro # G922367332


product price: $1,501.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Overall Width
88.5 in
Overall Height
62 in
Assembly Required
Full Assembly Needed
Overall Length
63.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524791
Zoro #
G922367332
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
88.5 in
Overall Height
62 in
Overall Length
63.5 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
Brown Beige
Material
Wood

Description

Drift off to a great night's sleep with the luxuriously stylish brown and beige distressed solid wood and faux leather queen bed frame with nailhead trim. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 62-inch h x 88.5-inch w x 63.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.