
Brown and Black Adjustable Height Swivel Rolling Office Chair
Mfr # 571399
Zoro # G822356573
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
27 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Width
27 in
Color
Brown Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571399
Zoro #
G822356573
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
27 in
Overall Width
27 in
Overall Height
37 in
Details
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Office Chair
Color
Brown Black
Material
Plywood
Description
Upgrade your workspace with this brown and black adjustable height swivel rolling office chair. Features a heavy-duty steel frame to provide you with years of durable use. Features a durable cushioned faux leather back and seat for those who are looking for a softer, but still stylish and durable seating option. This design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 37.00-inch h x 27.00-inch w x 27.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.