
Brown and Black Faux Leather and Metal Low Back Adjustable Height Swivel Bar Chair (Discontinued)
- Mfr # 610394
- Zoro # G722341068
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
610394
Zoro #
G722341068
UPC #
-
Country of Origin
China
Dimensions
Depth
15.2 in
Height
37 in
Width
15.2 in
Details
Color
Brown Black
Application Type
Yes
Item
Bar Chair
Assembly Required
Full Assembly Needed
Description
With this brown and black faux leather and metal low back adjustable height swivel bar chair you can add design and extra seating to your space. The base of this stool is made from metal in a black color that is a nice contrast to the warm brown faux leather seat. This modern farmhouse style armless stool is adjustable to use at counter or bar. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. 37-inch h x 15.2-inch w x 15.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.