Zoro Homepage

Brown and Black Steel Rolling Bar Cart

  • Mfr # 530448

  • Zoro # G722363916


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Height
35 in
Depth
14 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530448
Zoro #
G722363916
UPC #
-
Country of Origin
China

Dimensions

Height
35 in
Depth
14 in
Width
23 in

Details

Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Application Type
No
Color
Brown Black

Description

Enhance your entertaining space with the modern brown and black steel rolling bar cart. Crafted with a steel frame in a sleek alder brown finish and a matching manufactured wood top, this rectangular cart exudes style. Designed with wheels for easy mobility, this cart in brown and black tones adds convenience to serving drinks and snacks for your gatherings. 35-inch H x 23-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.