
Brown and Black Upholstered Faux Leather Curved Back Dining Side Chair
Mfr # 526378
Zoro # G922341530
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Height (In.)
32.4 in
Depth (In.)
21.2 in
Color
Brown Black
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526378
Zoro #
G922341530
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
32.4 in
Depth (In.)
21.2 in
Width (In.)
20.1 in
Details
Item
Dining Chair
Application Type
Yes
Color
Brown Black
Assembly Required
Partial Assembly Needed
Description
Make your dining room stand out with the brown and black upholstered faux leather curved back dining side chair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with bentwood back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.4-inch h x 20.1-inch w x 21.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.