
Brown and Black Upholstered Faux Leather Dining Arm Chair
Mfr # 555854
Zoro # G322357216
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
30.9 in
Assembly Required
Full Assembly Needed
Depth (In.)
25 in
Width (In.)
26 in
Color
Brown Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555854
Zoro #
G322357216
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
30.9 in
Depth (In.)
25 in
Width (In.)
26 in
Details
Assembly Required
Full Assembly Needed
Item
Dining Chair
Color
Brown Black
Application Type
Yes
Description
Make your dining experience the best with this brown and black upholstered faux leather dining arm chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.9-inch h x 26-inch w x 25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.