Zoro Homepage

Brown and Black Wood And Upholstery Full Bed Frame

  • Mfr # 634331

  • Zoro # G522371685


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Overall Width
78.4 in
Color
Brown Black
Overall Height
56 in
Overall Length
56.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634331
Zoro #
G522371685
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
78.4 in
Overall Height
56 in
Overall Length
56.5 in

Details

Material
Wood
Color
Brown Black
Item
Standard Bed
Assembly Required
Full Assembly Needed
Commercial Use
No

Description

Create a haven for relaxation and sweet dreams with this fabulous brown and black wood and upholstery full bed frame. Partially upholstered in a black, rugged polyester blend, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.00-inch h x 78.40-inch w x 56.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.