
Brown and Black Wood And Upholstery King Bed Frame
Mfr # 634332
Zoro # G422362349
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Color
Brown Black
Material
Wood
Overall Height
56 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634332
Zoro #
G422362349
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
56 in
Overall Width
84.4 in
Overall Length
79 in
Details
Commercial Use
No
Color
Brown Black
Material
Wood
Assembly Required
Full Assembly Needed
Item
Standard Bed
Description
The brown and black wood and upholstery king bed frame is the ultimate combination of comfort and style. Partially upholstered in a black, rugged polyester blend, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.00-inch h x 84.40-inch w x 79.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.