Zoro Homepage

Brown and Black Wood And Upholstery Queen Bed Frame

  • Mfr # 634333

  • Zoro # G422346721


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
56 in
Overall Length
63 in
Overall Width
84.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634333
Zoro #
G422346721
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
56 in
Overall Length
63 in
Overall Width
84.4 in

Details

Item
Standard Bed
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Wood
Color
Brown Black

Description

Update and anchor your room in style with the fabulous brown and black wood and upholstery queen bed frame. This partially upholstered bed frame is covered in a beautiful black polyester blend that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.00-inch h x 84.40-inch w x 63.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.