Brown and Gold Wood King Bed Frame
- Mfr # 486262
- Zoro # G122894423
product price:Â
$
1,571.99
/ea
Key Features
Color
Brown, Gold
Material
Wood
Tufted
No
Finish
Matte
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486262
- Zoro #
- G122894423
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Brown, Gold
- Material
- Wood
- Tufted
- No
- Finish
- Matte
- Shape
- Rectangular
- Commercial Use
- No
- Box Spring Included
- No
- Slat Kit Included
- Yes
- Capacity
- 440 lb
- Item
- Standard Beds
- Mattress Included
- No
- Assembly Required
- Full Assembly Needed
- Number of Slats Included
- 14
- Upholstered
- No
- Box Spring Required
- No
- Nailhead Trim
- No
Dimensions
- Width (In.)
- 75 in
- Length (In.)
- 47 in
- Size
- King
- Depth
- 85 in
Description
Drift off to a great night's sleep with the luxuriously stylish brown and gold wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 47-inch h x 75-inch w x 85-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.