
Brown and Gray Solid Wood And Linen California King Bed Frame
Mfr # 524795
Zoro # G822344709
product price: $1,649.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Brown Gray
Commercial Use
No
Overall Height
52 in
Overall Width
91 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524795
Zoro #
G822344709
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
52 in
Overall Width
91 in
Overall Length
77 in
Details
Color
Brown Gray
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown and gray solid wood and linen california king bed frame. This partially upholstered bed frame is covered in a beautiful gray linen that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Inspired by mid-century design elements, this bed will add a clean and fashionably look to your space. 52-inch h x 91-inch w x 77-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.