Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown and Gray Solid Wood And Linen Queen Bed Frame

  • Mfr # 524794

  • Zoro # G622374135


product price: $1,560.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Color
Brown Gray
Overall Width
86 in
Assembly Required
Full Assembly Needed
Overall Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524794
Zoro #
G622374135
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
86 in
Overall Length
64 in
Overall Height
52 in

Details

Commercial Use
No
Color
Brown Gray
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood

Description

Create a haven for relaxation and sweet dreams with this fabulous brown and gray solid wood and linen queen bed frame. Partially upholstered in a gray, rugged linen, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. Inspired by mid-century design elements, this bed will add a clean and fashionably look to your space. 52-inch h x 86-inch w x 64-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.