
Brown And Natural Upholstered Faux Leather Dining Arm Chair
Mfr # 524943
Zoro # G522353995
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
21.65 in
Height (In.)
29.92 in
Width (In.)
20.47 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524943
Zoro #
G522353995
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
21.65 in
Height (In.)
29.92 in
Width (In.)
20.47 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Brown
Item
Dining Chair
Description
This brown and natural upholstered faux leather dining arm chair is not only good looking, but it also provides long lasting support. Complete with an upholstered back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 29.72-inch H x 21.26-inch W x 23.23-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.