Brown and Walnut Upholstered Faux Leather Curved Back Dining Arm Chair

  • Mfr # 564981

  • Zoro # G322365563


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
20.5 in
Height (In.)
28 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width (In.)
21.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564981
Zoro #
G322365563
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
20.5 in
Height (In.)
28 in
Width (In.)
21.3 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Dining Chair
Color
Brown

Description

Make your dining experience the best with this brown and walnut upholstered faux leather curved back dining arm chair. Complete with bentwood back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28-inch h x 21.3-inch w x 20.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.