
Brown Carved Geometric Solid Wood King Bed Frame
Mfr # 571398
Zoro # G422373277
product price: $2,895.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Color
Brown
Overall Width
81 in
Overall Length
85 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571398
Zoro #
G422373277
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Width
81 in
Overall Length
85 in
Overall Height
57 in
Details
Commercial Use
No
Color
Brown
Assembly Required
Partial Assembly Needed
Material
Wood
Item
Standard Bed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown carved geometric solid wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 57-inch h x 81-inch w x 85-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.