Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Carved Geometric Solid Wood Queen Bed Frame

  • Mfr # 571397

  • Zoro # G322347293


product price: $2,559.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Material
Wood
Commercial Use
No
Color
Brown
Overall Length
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571397
Zoro #
G322347293
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
85 in
Overall Width
65 in
Overall Height
57 in

Details

Assembly Required
Partial Assembly Needed
Material
Wood
Commercial Use
No
Color
Brown
Item
Standard Bed

Description

Drift off to a great night's sleep with the luxuriously stylish brown carved geometric solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 57-inch h x 65-inch w x 85-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.