Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Cross Back Solid Wood Full Bed Frame

  • Mfr # 524829

  • Zoro # G622366468


product price: $1,431.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brown
Commercial Use
No
Overall Width
82 in
Assembly Required
Full Assembly Needed
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524829
Zoro #
G622366468
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
82 in
Overall Length
60 in
Overall Height
50 in

Details

Color
Brown
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown cross back solid wood full bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch h x 82-inch w x 60-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.