
Brown Cylinder Wood Dimmable Chandelier
Mfr # 635747
Zoro # G222372494
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Assembly Required
No Assembly Needed
Width
26 in
Height
23 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635747
Zoro #
G222372494
UPC #
-
Country of Origin
China
Dimensions
Width
26 in
Height
23 in
Length
26 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Chandelier
Color
Brown
Description
Brighten up your space with this gorgeous brown cylinder wood dimmable chandelier. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. This stunning piece features a stylish transitional design that expertly blends with various decor themes. Made from high-quality wood, its purposeful distressing adds character and charm. With an adjustable hanging length, it accommodates different ceiling heights, making it a versatile addition to any setting. 23-inch h x 26-inch w x 26-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.